×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil203b21xxl

MILWAUKEE TOOL 203B-212X M12 Men's Heated AXIS Jacket Kit - XXL, Black

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:203B-212X
Documents Documents

Description

The MILWAUKEE M12 Heated AXIS Jackets are designed to protect from cold and weather on the jobsite. Powered by M12 REDLITHIUM Battery Technology, these heated jacket kits use carbon fiber heating elements to create and distribute heat to the chest, back and shoulders. A single touch LED controller heats up the battery heated jacket to three heat settings, creating a comfortable heat for any environment. This MILWAUKEE heated jacket kit has a new Quick-Heat function that creates and distributes heat three times faster than our previous jackets and market competitors. AXIS Ripstop Polyester provides a lightweight, compressible design that can be used as an outer shell or a mid-layer jacket, and provides wind and water . This kit comes with one heated jacket, M12 battery and compact charger and power source.

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Jacket Kit Type Cordless, Insulated, Wind/Water Resistant
Size 2X-Large Gender Men
Battery Voltage 12 V Charging Time Up to 8 hr
Material Polyester, Brushed Tricot Closure Type Zipper
Cuff/Wrist Style Hemmed Cuff Number of Pockets (2) Outer Zip Pockets, (1) Inner Zip Pocket, (1) Low-Profile Battery Pocket
Color Black Series 203B-21
Battery Type Redlithium Includes (1) M12 Heated AXIS Jacket (203-20), (1) M12 REDLITHIUM CP2.0 Battery (48-11-2420), (1) M12 Compact Charger and Power Source (48-59-1201)
Standards UL Listed Application Used as an Outer Shell or a Mid-Layer and Provides Wind and Water Resistance to Survive the Elements
UPC 045242525003

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok