×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil231b21s

MILWAUKEE TOOL 231B-21S M12 Women's Heated Jacket Kit - Small, Black

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:231B-21S

Description

Powered by M12 REDLITHIUM Battery Technology, the Milwaukee M12 Heated Women’s Jacket uses carbon fiber heating elements to create and distribute heat to the back, collar, and front hand pockets. Featuring a quilted softshell design and high-loft insulation, the jacket provides wind and water resistance while trapping heat to provide extended warmth and comfort in cold conditions.INCLUDES: (1) M12 REDLITHIUM CP2.0 Battery Pack, (1) M12 Lithium-ion Battery Charger and (1) M12 Battery Holder with 2.1A USB Charger

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Jacket Kit Type Cordless, Water/Wind Resistant
Size Small Gender Women
Chest Size 35 in Battery Capacity 2 Ah
Battery Voltage 12 V Charging Time Up to 8 hr
Material Polyester/Spandex Softshell Outer, Brushed Tricot Inner Closure Type Zipper
Cuff/Wrist Style Thumb Hole Cuff Number of Pockets 4
Color Black Series 231-21
Length 25 in Sleeve Length 32 in
Battery Type Redlithium Includes (1) 48-11-2420 M12 RedLithium CP2.0 Battery, (1) 48-59-2401 M12 Lithium-Ion Battery Charger, (1) M12 Battery Holder with 2.1 A USB Charger
UPC 045242477548

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok