×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil232b20l

MILWAUKEE TOOL 232B-20-L M12 Women's Heated SOFTSHELL Jacket Only - Large, Black

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:232B-20-L

Description

One-touch LED controller with (3) heat settings per heat zone

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Jacket Type Cordless, Insulated, Water/Wind Resistant
Size Large Gender Women
Chest Size 37 - 39 in Battery Voltage 12 V
Material Polyester Softshell Closure Type Zipper
Cuff/Wrist Style Thumb Hole Cuff Number of Pockets 4
Color Black Series 232-20
Battery Type Redlithium Includes (1) 232-20 M12 Women's Heated Softshell Jacket Only, (1) 48-59-1201 M12 Compact Charger and Power Source
Application For Warmth and Comfort Cold Conditions UPC 045242553099

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok