×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil302b20xxxl

MILWAUKEE TOOL 302B-203X M12 Heated Hoodie (Hoodie Only) - XXXL, Black

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:302B-203X

Description

One-touch LED controller with (3) heat settings

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Hoodie Type Cordless, Insulated, Water/Wind Resistant
Size 3X-Large Gender Men
Chest Size 48 - 50 in Charging Time Up to 6 hr
Material Brushed Tricot Inner, Toughshell Stretch Polyester Outer, Waffle Weave Thermal Lining Closure Type Zipper
Number of Pockets (2) Large Exterior Pockets, (1) Integrated Device Pocket, (1) Low-Profile Battery Pocket Color Black
Series 302B-20 Length 20 in
Battery Type Redlithium Includes (1) M12 Heated Hoodie (302-20), (1) M12 Battery Holder
Standards UL Listed Application For Variety of Demanding Work Environments
UPC 045242523610

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok