Abbotsford
kln55400

KLEIN TOOLS 55400 Tradesman Pro Suspenders, Black

Price $67.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:55400

Description

These Tradesman Pro Suspenders help distribute the weight of your tool bag to reduce muscle fatigue and increase comfort. Made of tear-resistant Cordura fabric, these will last a lifetime. Fully adjustable with heavy duty padding for comfort.PRODUCT FEATURES:- Made of tear-resistant Cordura fabric- Fully adjustable- Durable nylon web straps for long wear- Heavy duty padding for comfort- Easy snap hook fastening system- Cordura is a registered trademark of INVISTA for durable fabrics

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Suspender Type Fully Adjustable
Size Universal Color Black
Closure Type Easy Snap Hook Material Cordura Fabric Nylon Strap
Width 1-1/2 in For Use With Model 55427, 55428, 55429 Electrician's Tool Belt
Application Fully adjustable; heavy duty padding for comfort UPC 092644554001

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok