Abbotsford
kln60090

KLEIN TOOLS 60090 Klein Cooling Towel, Blue

Price $12.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60090

Description

Klein Cooling Towel helps you cool down during and after hard work or strenuous activities. The PVA material has extraordinary absorbent properties that allow it to retain moisture and stay cooler than ambient air around it. Stays cool for hours. Machine washable.PRODUCT FEATURES:- Advanced PVA cooling technology - Feels cooler than ambient air temperature - Activates quickly; under a minute! - Stays cool for hours - Multi-use; reactivate several times - 13-Inch x 29.5-Inch (330 mm x 749 mm) - To activate or re-use, wet the towel and gently wring out the excess water - Machine or hand wash with mild detergent; air dry only - Store damp in storage tube with cap off for daily use

Specifications

Brand Name Klein Tools Item Name Cooling Towel
Type Cooling Towel Color Blue
Material PVA Application Helps Keep the Body Cool in Hot Environments or During High Levels of Activity
UPC 092644600906

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok