Abbotsford
sie3su19000ag100aa0

SIEMENS 3SU19000AG100AA0 Sirius Act Label Holder Flat, Frame Rounded Off 44.8 mm Hx 29.8 mm W Black

Price $379.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3SU19000AG100AA0
Documents Documents

Description

SIRIUS ACT Label holder for use with labelling plate 12.5 x 27 mm.

Specifications

Brand Name Siemens Sub Brand Sirius Act
Item Name Label Holder Type Flat, Frame Rounded Off
Length 1.000 in Width 29.8 mm
Height 44.8 mm Material Plastic
Color Black Series/Model 3SU1
Standards CSA Certified, UL, EAC and CE Listed Application For 12.5 x 27 mm Labeling Plate and Gluing
UPC 804766079061

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok