×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
brapal187cont

W H BRADY PAL-187-CONT LABEL ID PAL PERMASLEEVE3/16in X 21ft

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:PAL-187-CONT

Description

Print is permanent, no smudging or smearing. Continuous non-liner mounted sleeving allows for custom wire marker sizes and less waste.

Specifications

Brand Name Brady Sub Brand Idxpert™, PermaSleeve®
Item Name Printer Label Type Continuous Cut-to-Length
Legend Color Black Background Color White
Material B-342 Heat Shrink Polyolefin Length 7 ft
Width 0.187 in Adhesive Type Permanent
Temperature Rating 267 °F For Use With ID PAL Printer
Application For Wire Marking and For Multiple Use UPC 662820896623

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok