Abbotsford
idi44358

IDEAL INDUSTRIES 44-358 Voltage & Conduit Marker Card, "240V", Medium

Price $22.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:44-358

Description

Voltage and conduit marker card used for identify junction boxes, switches, circuit breakers, raceways, pipe and fuse boxes. Non-conductive for user safety. High-adhesion properties with easy removability. Vinyl-impregnated cloth construction for long-lasting durability. Resists abrasion, moisture, dirt and oil. Non-smear, black legend on bright orange background for high visibility.

Specifications

Brand Name Ideal Item Name Voltage and Conduit Marker
Type Medium Legend 240 VOLTS
Legend Color Black Background Color Bright Orange
Material Vinyl Impregnated Cloth Length 1-1/8 in
Width 4-1/2 in Adhesive Type Pressure Sensitive Adhesive
Lettering Field 3/4 in Temperature Rating -40 to 180 °F
Packaging Quantity 4/Card Standards RoHS
Application Identify Junction Boxes, Switches, Circuit Breakers, Raceways, Pipe and Fuse Boxes UPC 783250443581

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok