Abbotsford
bram21375595wt

W H BRADY 0.375 inch x21 ft Label Cartridge for BMP21 Series, ID PAL, LabPal Printers, White

Price $49.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:M21-375-595-WT

Description

Indoor/Outdoor vinyl labels for the Label Cartridge for BMP21 Series, ID PAL, LabPal Printers. Black ribbon on white tape.

Specifications

Brand Name Brady Sub Brand BMP®21
Type Label Material Vinyl
Length 6.40 m Width 9.53 mm
Adhesive Type Permanent Acrylic Thickness 0.004 in
Standards ASTM D 2979; ASTM D 523 Application Arc Flash Labels; Arrow Tape; General & Industrial ID; Laboratory/Healthcare Identification; Panel Labeling; Pipe & Valve Marking; Rating Plates; Safety & Compliance ID; Visual Workplace Labeling; Warehouse Marking
UPC 662820966548

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok