Abbotsford
bram5c1500595wtbk

W H BRADY M5C-1500-595-WT-BK ALL-WEATHER VINYL LBLS 1.5 X 25FT BK/WT

Price $120.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:M5C-1500-595-WT-BK

Description

All-Weather Vinyl Labels 1.5 in W x 25ft Black on White

Specifications

Brand Name Brady Item Name Label
Type All-Weather, Chemical-Resistant, Water-Resistant, Gloss Background Color Black on White
Material Permanent Acrylic Length 25 ft
Width 1-1/2 in Thickness 0.004 in
Temperature Rating -40 to 180 °F For Use With BMP51, BMP53 and M511 Thermal Transfer Printers
Standards RoHS Compliant with Directive 2011/65/EU and 2015/863 Application For Component and Equipment Labelling, Electrical Labelling, Facility Identification, Floor Marking, Laboratory Labelling, Lean and 5S Labelling, Pipe and Valve Marking, Warehouse Marking and Outdoor Use
UPC 888434593714

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok