Abbotsford
tabezwhs34

ABB 3/4 inch x 5 ft E-Z-Code Heat-Shrink Polyolefin Labels, White

Price $181.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:EZ-WHS34

Description

E-Z-CODEĀ® heat shrink cable marker.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Heat Shrink Wire Marker Type Roller Shape, Plug-in
Material Plastic Length 5 ft
Width 19.05 mm Cable Size 4-2 AWG
UPC 786210948478

Packages

1 - UNIT - 1 5 - UNIT = 5 1800 - UNIT = 1800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok