×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabwes12112

ABB 1/2 inch x 1/2 inch Print Area, 1/2x1-1/2 inch Marker Size E-Z-Code Dot-Matrix Printable Markers

Price $8.2389 / PKG
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PKG
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:WES-12112

Description

EZ WES12112 SELF-LAM MARKER

Specifications

Brand Name ABB Sub Brand EZ Code®
Type Printable Markers Material Polyester
Length 9-1/2 in Width 8 in
UPC 786210782133

Packages

1 - UNIT - 1 25 - UNIT = (25) 750 - UNIT = 750 1200 - UNIT - 120000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok