Abbotsford
panmmp350c

PANDUIT 3.50 inch x .75 inch Stainless Steel Marker Plate (100/Pack), Natural

Price $1.1716 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:MMP350-C

Description

Marker plate, four holes, 304 Stainless Steel, 3.50" x .75", standard package.FEATURES AND BENEFITS:• Provides permanent identification of pipes, conduit, valves, cables and equipment in harsh environments• Designed for use with Panduit® Pan-Steel® Stainless Steel Cable Ties for fast installation at lowest installed cost• All marker plates/tags can be embossed or laser etched with Panduit Factory Custom Marking Service• Designated plates feature easy feed design with a raised slot to simplify cable tie installation and improve productivity

Specifications

Brand Name Panduit Sub Brand Pan-Code
Item Name Marker Plate Type Marker Plate With Tag
Material 304 Stainless Steel Color Ivory
Dimensions 3.5 in L x 0.75 in W x 0.01 in T Standards RoHS Compliant
Application Indoor/Outdoor UPC 074983544202

Packages

100 - UNIT - 100 500 - UNIT - (500)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok