Abbotsford
mil48210001

MILWAUKEE 48-21-0001 ONE-KEY™ Asset ID Tag – Sm. Plastic Surface

Price $109.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-21-0001

Description

The Small ONE-KEY™ Asset ID Tags for plastic surfaces provide you with the industry’s best scannability, high adhesion strength, and durability you can rely on while managing inventory with the MILWAUKEE® ONE-KEY™ mobile or web app. Use any smart mobile device with an integrated camera and the ONE-KEY™ app for scanning, rather than investing in dedicated hardware. Time and location data are recorded with every scan of these adhesive ID tags. Made with velvet Lexan, these .69” x 1” tags are ideal for assets with small plastic surfaces available for adhesion, such as power tools. The tags are built to withstand the harshest jobsite conditions with resistance to water and chemical exposure, fade-protection from UV light, scratch-resistant properties, and maintain adhesion through significant fluctuations in temperature.

Specifications

Brand Name Milwaukee Sub Brand One-Key™
Item Name Asset Identification Tag Type Small, Self-Adhesive
Legend/Background Color Black/White Height 1 in
Width 11/16 in Material Plastic
Color Black,White Packaging Quantity 200/Pack
UPC 045242593385

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok