×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
taber037

ABB ER037 E-Z-Code® Stainless Steel Sleeve Marker, I.D. Tag, Legend: 2

Price $1.2110 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ER037

Description

Identification tag, Stainless steel, Legend 2, E-Z-CodeĀ®, 2 mm length x 9.65 mm width, Legend height 5.5 mm, Standard package 100.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Identification Tag Type Cable Tie, Number
Height 0.445 in Width 3/8 in
Material 316 Stainless Steel Legend 2
Color Gray UPC 786210098609

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = (100) 9450 - UNIT = 9450
This website uses cookies to ensure you get the best experience on our website. Read more
Ok