Abbotsford
kln69190

KLEIN TOOLS 69190 Magnetic Hanger

Price $33.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:69190

Description

This electrician multimeter magnetic hanger allows you to work hands-free. It attaches to metal surfaces for convenient use. For use with various electrician multimeters including Klein Tools Professional Series: MM1000, MM1300, MM2000, MM2300, MM5000 and MM6000.PRODUCT FEATURES:• Strong magnet attaches securely to metal surfaces for hands-free use• Clips securely into back of rubber boot• For use with various electrician multimeters including Klein Tools' Professional Series: MM1000, MM1300, MM2000, MM2300, MM5000 and MM6000• Durable nylon weave resists wear and tear• Has a secure Velcro® loop & hook• Velcro® is a registered trademark of Velcro Industries B.V.

Specifications

Brand Name Klein Tools Item Name Magnetic Hanger
Type Test & Measurement Accessories Material Nylon
Height 0.250 in Width 1.450 in
For Use With MM1000, MM1300, MM2000, MM2300, MM5000 and MM6000 Multimeters Application Strong magnet attaches securely to metal surfaces for hands-free use
UPC 092644691904
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok