PANDUIT 10 inch x 7 inch Vinyl Adhesive Sign, Black/Yellow
Description
Vinyl adhesive sign, 7.0" H x 10.0" W, caution header, 'Use lock-out device during maintenance or any operator adjustment' (legend), vinyl adhesive, black/yellow, 1 sign/card, 1 card/package.
Specifications
Brand Name | Panduit | Item Name | Sign |
Type | Safety Sign | Legend | USE LOCK-OUT DEVICE DURING MAINTENANCE OR ANY OPERATOR ADJUSTMENTS |
Legend Style | CAUTION | Legend Color | Black/Yellow |
Material | Vinyl | Height | 177.8 mm |
Width | 254 mm | Standards | RoHS Compliant |
Application | Accident Prevention Signs Indicate the Potential Type or Degree of Hazard in Order to Avoid Accidental Injury or Property Damage. This is Achieved by Conveying Clear, Quickly Understood Messages in Accordance with OSHA 29 CFR 1910.145 and ANSI Z535. | UPC | 074983439096 |
Packages
1 - UNIT - 1 |