Abbotsford
tecblt6366

TECHSPAN BLT-636-6 Buried Line Tape # CAUTION BURIED TELEPHONE LINE BELOW 1000 ft Lx 6 in W Orange

Price $140.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:BLT-636-6

Description

Buried Line Tapes/3.5 mil - 4 mil, Caution Buried Telephone Line Below

Specifications

Brand Name Techspan Item Name Buried Line Tape
Length 1000 ft Width 6 in
Thickness 4 mil Legend CAUTION BURIED TELEPHONE LINE BELOW
Legend Color Black Background Color Orange
Application For Burial Applications UPC 776856130979

Packages

4 - UNIT - (4)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok