Abbotsford
cwdtr7734w

COOPER INDUSTRIES 15A 125V 2-Pole LED Nightlight with Tamper Resistant Duplex Receptacle, White

Price $41.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TR7734W-BOX

Description

Eaton LED nightlight with duplex receptacle, Tamper resistant, #12-#14 AWG, 15A, Flush mount, 120/277V, Back and side wiring, White, Brass, 5-15R, Two-pole, three-wire, grounding, Thermoplastic

Specifications

Brand Name Eaton Item Name Duplex Receptacle
Voltage Rating 125 V Amperage Rating 20 A
Dimensions 1.3 in L x 1.17 in W x 4.19 in H Number of Poles 2
Material Thermoplastic Color/Finish Light Almond
Mounting Type Flush Standards cULus Listed
UPC 032664004254

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok