COOPER WIRING DEVICES TRUSBC20W-BOX 20Amp 125V 2-Pole/3-Wire Combination USB-C Charger with TR Duplex Receptacle, White
Specifications
Brand Name | Eaton | Item Name | Duplex Receptacle |
Type | Decorator | Amperage Rating | 15 A |
Number of Poles | 2 | Material | Thermoplastic |
Color | White | UPC | 032664753428 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 60 - UNIT - 60 |