Abbotsford
pasntl885trlacc6

PASS & SEYMOUR NTL885TRLACC6 15Amp 120/125V NEMA 5-15R Night Light with Duplex Tamper-Resistant Outlets, Light Almond

Price $45.37 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:NTL885TRLACC6
Documents Documents

Description

Install extra nighttime convenience, control and safety with P&S night light devices. This combination night light replace any existing single-pole or 3-way switch devices and features a hidden sensor that automatically controls the night light, plus five adjustable light levels. FEATURES AND BENEFITS:• Five adjustable light settings, including Ultra Low, Low, Medium, High and OFF. • Hidden sensor automatically controls night light based on ambient light. • Energy-efficient soft glow LED light remains cool to the touch even when in use.• Tamper-resistant shutters prevent children from inserting foreign objects for safety.• Optional louver included.

Specifications

Brand Name Pass & Seymour Sub Brand radiant
Item Name LED Night Light and Duplex Outlet Type Nightlight
Voltage Rating 125 V Amperage Rating 15 A
NEMA Configuration NEMA 5-15R Dimensions 1.6 in W x 2-3/4 in H x 1-1/2 in D
Outlet Type Tamper-Resistant Color/Finish Light Almond
Mounting Type Box Temperature Rating -40 to 115 °C
Standards cULus, UL Listed Application For Residential Applications
UPC 785007032376

Packages

1 - UNIT - 1 6 - UNIT - 6 3840 - SKID - 3840
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok