COOPER WIRING DEVICES WD1252 Arrow Hart Power Receptacle 50 A, 6-50R Black
Description
Nema 6-30R 2-pole 3-wire surface mount power receptacle. Heavy galvanized steel and mounting strap to resist corrosion. Patented lay-in terminals accept up to #4 AWG. Back features concentric knockouts and an adjustable cord clamp to allow wiring from back and bottom. To be used with aluminium or copper wiring.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Power Receptacle | Voltage Rating | 250 V |
Amperage Rating | 50 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Rating | 6-50R |
Conductor Size | 10-4 AWG | Color | Black |
Mounting Type | Surface | Standards | UL Listed, CSA, NOM Certified, RoHS Compliant |
Application | For any High Amperage Industrial or Commercial Power Connectivity Application |
Packages
1 - UNIT - 1 |