Abbotsford
nrl962

PAULUHN NRL96-2 15Amp 125V (6-15R) Eaton ProConnect 96/wd Watertight Receptacle for FS Box Mounting, Type 4

Price $83.53 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PAULUHN
Manufacturer #:NRL96-2

Description

Eaton Crouse-Hinds series Pauluhn NRL 96 receptacle, Die cast aluminum, 6-15R, Single-gang, 250 Vac

Specifications

Brand Name Crouse-Hinds Sub Brand Pauluhn™
Item Name Watertight Receptacle Type Plug And Receptacle
Voltage Rating 250 VAC Amperage Rating 15 A
Connection Type AC Material Die-Cast Aluminum
Color Ivory Mounting Type FS Box
Standards UL 498, 514, 1682 Listed, ABS Approved Application Watertight Areas, Drilling Sites, Gravel Pits, Open Pit Mining
UPC 662276498389

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok