Abbotsford
cwd277la

COOPER WIRING DEVICES 277LA-SP 15Amp 120V 1-Pole Combination Pilot Light Switch, Light Almond

Price $14.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER WIRING DEVICES
Manufacturer #:277LA-SP

Description

Eaton commercial grade combination switch, Neon pil light, Stand, No.14 - No.12 AWG, 15 A, Commer, 120 V (Switch), 125 V (pil light), back and side wiring, toggle, Maintained closure, Screw, Brass, light almond, -20-60 °C, 1-pole, duplex, thermoplastic, 1/25 W.

Specifications

Brand Name Eaton Item Name Combination Toggle Switch with Pilot Light
Type 3-Way, Heavy Duty, Standard Voltage Rating 120 V (Switch), 125 V (Pilot Light)
Amperage Rating 15 A Number of Poles 1
Actuator Toggle Color Light Almond
Terminal Connection Back and Side Wired, Screw Conductor Size 14-12 AWG
Material Thermoplastic Dimensions 1.3 in L x 1.08 in W x 4.19 in H
Mounting Flush, Surface Standards cULus Listed, RoHS Compliant, NOM Certified
Application For Commercial Use UPC 032664750373

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok