Abbotsford
cwdtr274w

COOPER INDUSTRIES TR274W 15Amp 120V 1-Pole Tamper Resistant Toggle Combination Switch/Receptacle, White

Price $15.84 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TR274W

Description

Traditional heavy duty grade combination switch with receptacle features UL listed Tamper Resistant shutters designed to prevent the insertion of foreign objects. TR274 features a neon pilot light which is On when switch is On. Switch is horsepower rated for motor loads per UL 20. Thermoplastic toggle, top and backbody are virtually unbreakable to deliver years of durable performance. Ultrasonic welding and integrated construction of the strap and body provide superior ground integrity even under heavy use. Durable, injection molded housings and PVC resin comply with UL94 V0 flammability ratings. Tri-combo screw heads offer greater installation flexibility.FEATURES:- Steel mounting strap is zinc-plated for added corrosion resistance. - Convenient patented built-in wire stripper speeds installation.- Backwire clamps on side terminals provide for easy installation of #12 and #14 AWG wire.- Terminal screws are backed out and ready for wiring to enhance ease of installation.- Break-off provision for wiring both devices on the same circuit or on separate circuits.- Triple wipe blade contacts and double wipe ground contacts ensure long-term plug retention on receptacles.- Automatic grounding system eliminates the need for bonding jumper in grounded metal enclosure and provides redundant measure of ground continuity where a jumper is used.

Specifications

Brand Name Cooper Industries Type Standard
Number of Poles 1 Material Thermoplastic|PVC
UPC 032664750267

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok