LUTRON 5A 1-Pole/3-Way PIR Occupancy/Vacancy Sensor Switch, Light Almond
Description
Single-circuit PIR occupancy/vacancy sensor switch. All models feature Lutron exclusive XCT technology. Adjustable timeout - 1, 5, 15, or 30 minutes. Occupancy/vacancy version can be easily programmed to work as vacancy (manual-on) sensor. High-low sensitivity adjustment. 5 A rated for: incandescent/halogen, magnetic low-voltage, electronic low-voltage, fluorescents, CFLs, LEDs, general purpose fans, and motor loads.
Specifications
Brand Name | Maestro | Sub Brand | Maestro |
Type | Multi-location/3-way/single-pole,Occupancy Sensor Switch | Enclosure Standard | Plastic |
Mounting Type | Wallbox | Standards | UL, cUL, NOM |
Application | Lighting | UPC | 027557983433 |
Packages
1 - UNIT - 1 |