Abbotsford
senwsxpdtwh

ACUITY 216RF3 120/277VAC WSX Series Dual Technology (PIR/Microphonics) Wall Switch Occupancy Sensor, White

Price $153.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:216RF3

Description

The WSX Family of wall switch occupancy sensors provides simple and cost effective solutions for commercial and residential lighting control applications. All WSX Family sensors have a stylish low profile appearance, soft-click buttons, and provide small motion detection up to 20 ft (6.10 m), making them perfect for private offices, private rest rooms, closets, copy rooms, or any other small enclosed space. Additionally, all WSX Family sensors have a patent-pending wiring method that enables them to function either with or without a neutral connection. WSX units come pre-configured for wiring without a neutral, however if connection to neutral is required by code, contractors can convert the unit in seconds.

Specifications

Brand Name Lithonia Lighting Item Name Occupancy and Vacancy Sensor Switch
Type Single Relay, Auto On (Default) Voltage Rating 120 - 277 VAC
Dimensions 1.68 in W x 1.63 in D x 2.74 in H Series/Model WSX PDT
Frequency Rating 50/60 Hz Mounting Type Single Gang Switch Box
Temperature Rating 0 - 60 °C For Use With LEDs, Electronic and Magnetic Ballasts, CFLs, and Incandescent
Standards cULus Listed, Meets NEC 2011 Section 404.2C Neutral Requirements Application For Commercial and Residential Lighting Control Applications, Private Offices, Private Rest Rooms, Closets, Copy Rooms, or Any other Small Enclosed Space
UPC 753573767510

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok