Abbotsford
pastm83usbwcc6

PASS & SEYMOUR TM83USBWCC6 15Amp 120V USB Charger with Single Pole/3-Way Switch, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM83USBWCC6

Description

Legrand's full line of charging solutions is designed to power up mobile devices quickly and reliably—without the need for bulky AC adapters. Convenient operation combines ON/OFF Decorator-style switch with two separate USB ports for charging, enabling you to charge more devices with less clutter.FEATURES AND BENEFITS:• RoHS Compliant• Flexible wiring allows switch to control light load or USB outlets.• Charge two devices simultaneously.• Compatible with USB 2.0 & 3.0 compatible devices.• Total charging capacity of 2.1A.• Accepts standard Pass & Seymour Wall Plates.• ETL Listed: Yes

Specifications

Brand Name Legrand Item Name Combination USB Charger with 3-Way Switch
Type Decorator Number of Poles 1
Color/Finish White Mounting Type Screw
UPC 785007022322

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok