×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wag859796

WAGO 859-796 24VDC Optocoupler Module, Gray

Price $61.34 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:859-796

Description

Grey Optocoupler Module with 24 VDC nominal input voltage, 3 to 30 VDC output voltage range, 0.1 A limiting continuous current, 2-wire connection; railway; 10 kHz frequency, 6 mm module width.

Specifications

Brand Name Wago Corp Item Name Switch Module
Voltage Rating 300 V Color/Finish Gray
UPC 044918111588

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok