×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwdtr7740v

COOPER INDUSTRIES TR7740V-BOX Cooper Wiring USB Kit Charge W/ TR Receptacle Ivory

Price $39.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TR7740V-BOX

Description

Eaton combination USB charger with receptacle, Tamper resistant, 15A, Flush mount, 125 Vac, 5 Vdc, Wire leads, Ivory, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic

Specifications

Brand Name Eaton Item Name USB Charger with Receptacle
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
Material Thermoplastic Color/Finish Ivory
Mounting Type Flush Temperature Rating -20 to 60 °C
UPC 032664729249

Packages

1 - UNIT - 1 4 - UNIT - 4 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok