Abbotsford
cwdtr8255v

COOPER INDUSTRIES TR8255V 15Amp 125VAC 5VDC 2-Pole/3-Wire Arrow Hart USB Charger with Hospital Grade Tamper Resistant Duplex Receptacle, Ivory

Price $202.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TR8255V

Description

DESIGN FEATURES:- Hospital grade AC duplex receptacle with two USB charging ports rated at 3.1A- Dual USB charging ports charge most compatible electronic devices that charge via a 5V charger adapter- Three (3) pre-stripped 6” wire leads for line, neutral and ground for quick and easy installation- Tamper resistant shutters provide compliance with 2014 NEC Article 517.18(C) that states that receptacles located in pediatric areas of a hospital must be tamper resistant- Replaces a standard duplex receptacle- Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure, provides redundant measure of ground continuity where jumper is used- Thermoplastic top and back-body are virtually unbreakable to deliver years of durable performance- Steel mounting strap is zinc plated for added corrosion resistance- Convenient patented built-in wire strippers speed installations- Triple wipe blade contacts and double wipe ground contacts to insure long-term blade retention

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Combination Duplex Receptacle and USB Charger Type Decorator, Tamper-Resistant, Type A
Grade Hospital Voltage Rating 125 VAC/5 VDC
Amperage Rating 3.1 A USB, 15 A Receptacle Number of Poles 2
Number of Wires 3 NEMA Configuration 5-15R
Connection Type Pre-Stripped Wire Lead Conductor Size 14 AWG
Material Thermoplastic Color Ivory
Frequency Rating 140 kHz Dielectric Strength 2000 V
Grounding Grounding Contact Material Brass
Dimensions 1.74 in L x 1.955 in W x 4.454 in H Mounting Type Flush
Temperature Rating -4 to 140 °F Environmental Conditions UL 94 V-2 Flammability Rating
Standards cULus Listed, NOM Certified, UL498 and UL1310 Listed in File Number E15058 UPC 032664741647

Packages

1 - UNIT - 1 10 - UNIT - 10 60 - UNIT - 60
This website uses cookies to ensure you get the best experience on our website. Read more
Ok