COOPER INDUSTRIES 15A 125V Combination USB Type A and C Charger Receptacle, White
Description
Eaton Combination: USB Type A and C Charger, 15 A, 5-15R Receptacle, White, USB, Brass, Flush, Two-pole, Three-wire, Tamper resistant, Decorator.
Specifications
Brand Name | Eaton | Item Name | Combination USB Charger with Receptacle |
Type | Decorator | Size | 1.67 in L x 1.3 in W x 4.19 in H |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Wire Type | Tamper Resistant | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | 5-15R |
Color | White | Contact Material | Brass |
Dimensions | 1.67 in L x 1.3 in W x 4.19 in H | Mounting Type | Flush |
Standards | NOM Certified, cULus Listed | UPC | 032664755828 |
Packages
1 - UNIT - 1 |