Abbotsford
pasr26usbacbk

PASS & SEYMOUR R26USBACBK radiant 15A Tamper-Resistant USB Type A/C Outlet, Black

Price $68.39 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:R26USBACBK
Documents Documents

Description

radiant Tamper-Resistant Duplex Receptacles with USB charging capabilities are designed to upgrade existing receptacles for charging power. This device features an overall 3.1A USB charging capability in two USB charging ports coupled with two AC receptacles, and as part of the radiant collection, now offers a better fit, form and finish. The external brass backwire pressure-plate and posted side-wire terminal screws make installation fast and easy. FEATURES:- Replaces a traditional outlet easily, in as little as 10 minutes.- All Legrand USB Outlets are manufactured through high-quality design, sourcing and production, and backed by a Lifetime Warranty- Protects children with a patented tamper-resistant shutter system that prevents improper insertion of foreign objects, complete with "invisi-shutters" for an invisible effect.

Specifications

Brand Name Legrand Sub Brand radiant
Item Name Power Outlet Voltage Rating 125 V
Amperage Rating 15A Outlet Type Indoor
Color/Finish Black, Matte Mounting Type Box
Standards cULus Listed UPC 785007181043

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 2700 - SKID - 2700
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok