Abbotsford
pastr5362usbla

PASS & SEYMOUR TR5362USBLA 20Amp 125V Fed-Spec Grade USB Charger with Tamper-Resistant Duplex Receptacle, Light Almond

Price $67.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR5362USBLA
Documents Documents

Description

Designed for commercial markets with strength and durability in mind, this combination USB charger duplex receptacle features 3.1A overall USB charging capability and is compatible with USB 2.0 & 3.0 devices.FEATURES AND BENEFITS: • RoHS Compliant • Overall 3.1A USB charging capability: Combination AC duplex receptacles include two 5-volt DC USB ports that work with USB 2.0 & 3.0 compatible devices. • AC receptacles available in 15 and 20A, 125V. • AC receptacles are tamper-resistant as standard—patented shutter system prevents improper insertion of foreign objects. • Multiple color options available. • Back and side wire terminals accommodate #14 AWG - #10 AWG stranded and solid copper wire. • Stainless steel auto-ground clips assure positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Combination Duplex Receptacle and USB Charger Type Tamper-Resistant, Spec Grade
Voltage Rating 125 V, 2000 V Dielectric Withstand Amperage Rating 3.1 A USB, 20 A Receptacle
NEMA Configuration 5-20R Conductor Size 14-10 AWG
Dimensions 1.693 in W x 1.392 in D x 3.281 in H Phase 1
Number of Poles 2 Number of Wires 3
Terminal Connection Side and Back Wired Material Thermoplastic
Color/Finish Light Almond NEMA Rating 5-20R
Mounting Type Box Temperature Rating -40 °C to 60 °C
Includes 3.1 A USB Charging, Support Ring, Dust Cover Standards CSA Listed, cULus, FSUL, UL Listed, RoHS Compliant
Application Commercial UPC 785007031867

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 2700 - SKID - 2700
This website uses cookies to ensure you get the best experience on our website. Read more
Ok