×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwdahacp1500mv

COOPER INDUSTRIES 1500 Sq.Ft. 120V-347V MicroSet PIR Line Voltage with Daylight Sensor, White

Price $129.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AHAC-P-1500-MV

Description

Eaton’s MicroSet passive infrared (PIR) line voltage ceiling sensor is a motion sensing lighting control used for energy savings and convenience. Available in both single and dual load control, it is designed to detect motion from a heat-emitting source (such as a person entering a room) within its field-of-view and automatically switch lights ON. The sensor is also equipped with an ambient light level sensor, that, when enabled, the daylighting feature prevents lights from turning ON when the room is adequately illuminated by natural light.

Specifications

Brand Name Eaton Item Name Occupancy Sensor
Type Daylight Sensor Voltage Rating 120 - 347 VAC
Sensor Type Passive Infrared Viewing Angle 360°
Coverage Area 1500 ft² Color White
Mounting Type Ceiling Frequency Rating 32 kHz
Response Time 10 min Auto Mode, 15 sec Test Mode Lens Type LED
Terminal Connection Neutral Dimensions 4.5 in W x 1.42 in H
Temperature Rating 32 - 104 °F For Use With Incandescent, MLV, Halogen
Standards cULus Listed, FCC Approved, RoHS Compliant Application For Conference Rooms, Open Office Areas, Restrooms, Hallways, Other Indoor Office Spaces
UPC 032664748837

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok