×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwdahacu1000

COOPER INDUSTRIES 1000 Sq.Ft. 32kHz 2-Way MicroSet Ultrasonic Low Voltage Ceiling Sensor, White

Price $266.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AHAC-U-1000

Description

The MicroSet ultrasonic low voltage occupancy sensing ceiling sensor is a motion lighting control that is used for energy savings and convenience.Design Features: - MicroSet self-adjusting time delay and sensitivity- Optional built-in light level sensor- Optional BAS/HVAC isolated relay- Products tested to NEMA WD 7 - 2011 Occupancy Motion Sensors Standard- Selectable walk-through mode- Dual relay control

Specifications

Brand Name Cooper Industries Sub Brand MicroSet
Item Name Ceiling Sensor Type Low Voltage, Self-Adjustable
Voltage Rating 10 - 30 VDC Amperage Rating 25 mA
Sensor Type Ultrasonic Viewing Angle 360°
Coverage Area 1000 ft² Color White
Mounting Type Ceiling Series/Model AHAC-U
Frequency Rating 40 kHz Maximum Load Capacity 1 A at 30 VDC
Response Time 15 sec - 10 min Lens Type Green LED
Material Polycarbonate Resin Dimensions 4-1/2 in L x 0.8 in W x 1.42 in H
Temperature Rating 32 - 104 °F Standards cULus Listed, FCC Compliant, NOM Certified, RoHS Compliant
UPC 032664748868

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok