Abbotsford
watdt355

WATT STOPPER DT-355 Series Dual Technology Line Voltage Ceiling Sensor, White

Price $301.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:DT355

Description

Wattstopper’s low profile DT-355 dual technology occupancy sensor combines the benefits of passive infrared (PIR) and ultrasonic technologies. the sensor mounts on the ceiling with a flat, unobtrusive appearance and provides 360 degrees of coverage.FEATURES AND BENEFITS:- Architecturally appealing low profile appearance- Auto set automatically selects optimal settings for each space- Ultrasonic diffusers give more comprehensive coverage- Operates at 120, 277 or 347VAC, 50/60Hz- Terminal wiring for quick and easy installation- Walk-through mode increases savings potential

Specifications

Brand Name WattStopper Sub Brand Pass & Seymour
Item Name Line Voltage Occupancy Sensor Type Dual Technology
Voltage Rating 24 VAC/VDC Amperage Rating 35 mA
Sensor Type Passive Infrared Sensing Distance 13.4 m
Viewing Angle 0 - 360° Color White
Mounting Type Surface, Center Frequency Rating 0 - 60 Hz
Maximum Load Capacity 800 W Material Plastic
Dimensions 25.9 mm D Application For Classrooms, Open Office, Large Offices, Computer Rooms, Commercial
UPC 754182913848

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok