WATT STOPPER UT-355-2 120V/277V/347V UT-355 Series Ultrasonic Line Voltage Ceiling Sensor, White
Description
Wattstopper’s low-profile UT-355 Ultrasonic line Voltage Ceiling Sensor automatically turns lighting on and off based on occupancy. The sensor mounts on the ceiling with a flat, unobtrusive appearance and provides 360° coverage.FEATURES AND BENEFITS:- Architecturally appealing low profile appearance- Utilizes advanced, omni-directional, Doppler technology- Ultrasonic diffusers give more comprehensive coverage- Operates at 120, 277 or 347VAC, 50/60 Hz- Terminal wiring for quick and easy installation- Walk-through mode increases savings potential
Specifications
Brand Name | WattStopper | Sub Brand | Pass & Seymour |
Item Name | Line Voltage Occupancy Sensor | Type | Low Profile, Indoor |
Voltage Rating | 120/230/277/347 VAC | Sensor Type | Ultrasonic |
Viewing Angle | 0 - 360° | Coverage Area | 1000 ft² |
Color | White | Mounting Type | Ceiling |
Frequency Rating | 0 - 60 Hz | Maximum Load Capacity | 1500 W |
Terminal Connection | Flying Leads | Material | Plastic |
Dimensions | 25.9 mm D | Temperature Rating | 35 °C |
Standards | UL244A, 508 | Application | For Restrooms, Large Office, Open Office, Hallways, Commercial |
UPC | 754182915217 |
Packages
1 - UNIT - 1 |