Abbotsford
lutmsops5mwh

LUTRON MS-OPS5M-WH 5Amp Lighting / 3Amp Fan 120V 1-Pole/Multi-Location Maestro Passive Infrared Occupancy/Vacancy Sensor Switch (Clamshell Packaging), White

Price $52.74 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MS-OPS5M-WH
Documents Documents

Description

The Lutron Maestro Occupancy sensing switch combines a Maestro switch with a passive infrared occupancy or vacancy sensor. The sensor detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Occupancy Sensor Type 3-Way/Single Pole, Multi-Location, Indoor
Voltage Rating 120 V Amperage Rating 5 A
Number of Poles 1 Sensor Type Passive Infrared
Sensing Distance 9 m Viewing Angle 180°
Coverage Area 400 - 900 ft² Color White/Gloss
Mounting Type Wall, Flush Frequency Rating 50/60 Hz
Response Time 1, 5, 15, 30 min Material Plastic
Dimensions 75 mm W x 41 mm D x 119 mm H Mounting Height 1.2 m
Temperature Rating 0 °C to 40 °C Standards UL and cUL Listed, NOM Certified
Application For Lighting Control UPC 027557983570

Packages

1 - UNIT - 1 24 - UNIT - 24 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok