LUTRON 120V Maestro Occupancy Sensor Switch, White Gloss
Description
MAESTRO® Occupancy sensing switch combines a MAESTRO® switch with a passive infrared occupancy or vacancy sensor. Occupancy version can be set to Auto-ON/auto-OFF or manual-ON/auto-OFF. Adjustable timeout (1, 5, 15 or 30 minutes) and high/low sensitivity adjustment. Crush/tamper resistant lens. Smart ambient light detection. Adaptive switching algorithm for extended relay life. XCT™ technology for fine motion detection.
Specifications
Brand Name | Maestro | Sub Brand | Maestro |
Type | Occupancy Sensor Switch,Single-pole | Mounting Type | Wallbox |
Standards | UL, cUL, NOM | Application | Lighting |
UPC | 027557982825 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |