ACUITY 184K2K 347V WSD Series Wall Switch Decorator Style Dual Technology Sensor - Dual Relay, White
Description
The WSD PDT Series is a Wall Switch Decorator style Passive Dual Technology (PDT) occupancy sensor. The combination of Passive Infrared and patented Microphonics detection allows this sensor to literally see & hear occupants. It is ideal for restrooms with stalls, private offices where occupant turns their back to the sensor, or rooms with obstructions. FEATURES:• Patented Dual Technology with PIR / Microphonics Detection• Self-Contained Relay - No Power Pack needed• Interchangeable Hot & Load Wires• No Neutral Required• No Minimum Load Requirements• Small Motion Detection up to 20 ft• Self-Grounding Mounting Strap• Compatible w/ Electronic & Magnetic Ballasts, CFLs, LEDs, & Incandescents• Push-Button Programmable w/o Removing the Switch Plate• Adjustable Time Delay• Non-Volatile Settings Memory• Green LED Indicator
Specifications
Brand Name | Acuity Controls | Sub Brand | Sensor Switch |
Item Name | Occupancy Sensor | Type | Decorator |
Voltage Rating | 347 VAC | Number of Poles | 2 |
Sensor Type | Passive Infrared/Microphonics | Sensing Distance | 36 ft |
Viewing Angle | 180° | Coverage Area | 2025 ft² |
Color | White | Mounting Type | Wall Switch Box |
Series/Model | WSD | Frequency Rating | 50/60 Hz |
Maximum Load Capacity | 1500 W at 347 VAC | Response Time | 30 sec - 30 min |
Terminal Connection | Hardwired | Material | Plastic Lens |
Dimensions | 1.68 in W x 1.63 in D x 2.74 in H | Mounting Height | 30 - 48 in |
Temperature Rating | 0 - 60 °C | For Use With | Electronic and Magnetic Ballasts, CFLs, LEDs and Incandescents |
Includes | Matching Wall Plate | Standards | ROHS Compliant, cUL, UL Listed |
Application | For Restrooms with Stalls, Private Offices, Education, Government, Healthcare, Hospitality, Manufacturing, Offices and Banks, Religious, Retail, Sports and Recreation, Warehouses |
Packages
1 - UNIT - 1 |