×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
watrh250la

WATT STOPPER RH-250-LA 0-600W 120V RH-250 Passive Infrared (PIR) Multiway Vacancy Sensor, Light Almond

Price $94.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:RH250LA

Description

The RH-250 Passive Infrared (PIR) Multiway Vacancy Sensor provides occupancy-based automatic lighting shutoff for applications in the home requiring multiple switch locations. It offers optional with automatic lighting activation.FEATURES AND BENEFITS:- Replaces three-way or four-way switches when used with other RH-250s or RH-253s- Ideal for stairways, hallways, large spaces and bathrooms with multiple entrances- Compliant with California Title 24-2005- Lighted pushbutton for visibility in darkened rooms

Specifications

Brand Name WattStopper Sub Brand Pass & Seymour
Item Name Occupancy Sensor Type Wall Switch, Manual-On or Automatic On/Manual-Off or Automatic-Off
Voltage Rating 120 V Sensor Type Passive Infrared
Coverage Area 600 ft² Color Light Almond
Mounting Type Strap, Wall Maximum Load Capacity 0 - 600 W, 1/6 hp
Lens Type LED Terminal Connection Flying Leads
Material Plastic Temperature Rating 0 - 55 °C
Standards UL 773A Application For Hallway/Stairwell, Residential
UPC 754182921515

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok