×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
watws301347w

WATT STOPPER WS-301-347-W 347V WS-301 Passive Infrared (PIR) Wall Switch Sensor, White

Price $102.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:WS-301-347W

Description

The WS-301 Passive Infrared (PIR) Wall Switch Sensor turns lighting or fan loads on and off based on occupancy and ambient light level. The sensor replaces existing wall switches and fits behind a standard decorator wall plate.FEATURES AND BENEFITS:- 180° coverage, maximum of 900 sq ft- Shallow (1”) back housing and flying leads for easy installation- Built-in light level sensor- Optional neutral connection with break off tab to expose neutral terminals- Button provides positive tactile feedback

Specifications

Brand Name WattStopper Sub Brand Wattstopper
Item Name Occupancy Sensor Type Wall Switch, Indoor
Voltage Rating 347 VAC Sensor Type Passive Infrared
Sensing Distance 10.6 m Floor/Front, 2.2 m Side Coverage Area 900 ft²
Color White Mounting Type Surface/Wall/Strap
Frequency Rating 0 - 60 Hz Maximum Load Capacity 1500 W
Terminal Connection Flying Leads Material Plastic
Dimensions 1.75 mm W x 1.04 mm D x 2.68 mm H Mounting Height 1.2 m
Temperature Rating 35 °C Standards UL 244A, 508
Application For Commercial Use, Offices, Conference Rooms, Lunch/Break Rooms UPC 754182936069

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok