Abbotsford
watws301la

WATT STOPPER WS-301-LA 120/277V WS-301 Series Passive Infrared (PIR) Wall Switch Sensor, Light Almond

Price $87.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:WS301LA
Documents Documents

Description

The WS-301 Passive Infrared (PIR) Wall Switch Sensor turns lighting or fan loads on and off based on occupancy and ambient light level. The sensor replaces existing wall switches and fits behind a standard decorator wall plate.FEATURES AND BENEFITS:- 180° coverage, maximum of 900 sq ft- Shallow (1”) back housing and flying leads for easy installation- Built-in light level sensor- Optional neutral connection with break off tab to expose neutral terminals- Button provides positive tactile feedback

Specifications

Brand Name WattStopper Sub Brand Pass & Seymour
Item Name Occupancy Sensor Type Commercial Wall Switch Sensor
Voltage Rating 120 - 277 VAC Sensor Type Passive Infrared
Coverage Area 900 ft² Color Light Almond
Mounting Type Wall/Strap Series/Model WS-301
Maximum Load Capacity 0 - 1200 W Terminal Connection Flying Leads
Material Plastic Temperature Rating 35 °C
Standards UL 244A, UL 508 Application For Office, Conference Rooms, Lunch/Break Rooms
UPC 754182935369

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok