×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwdahcl1430fi

COOPER INDUSTRIES AHCL1430FI 30Amp 125/250V 3-Pole/4-Wire Arrow Hart Color Coded Industrial Grade Flanged Inlet, Orange/Black

Price $101.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AHCL1430FI

Description

PRODUCT FEATURES:- All nylon construction- Mounting holes interchangeable with competitive units- Back wire terminal clamps for easy, secure wiring- Individual wiring compartments with tapered channel for easy insertion of wires

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Color Coded Locking Flanged Inlet Type Industrial Grade, Ultra Grip
Number of Wires 4 Number of Poles 3
Voltage Rating 125/250 V Amperage Rating 30 A
Conductor Size 14-8 AWG NEMA Configuration NEMA L14-30
Color/Finish Orange and Black Terminal Connection Back Wire Terminal Clamp
Temperature Rating -40 °C to 60 °C Contact Material 0.062 in Brass
Dielectric Strength 2000 V Material Nylon
Dimensions 3.8 in L x 3 in W x 2.24 in H Environmental Conditions V2 Flammability Rated Per UL94
Standards cULus Listed, NOM Certified, NAFTA and RoHS Compliant UPC 032664755705

Packages

1 - UNIT - 1 10 - UNIT - 10 40 - UNIT - 40
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok