CIRCA METALS U030N 30Amp 120/240V Midwest Electric Products Weatherproof Genset Power Inlet
Description
Power inlets made of G90 galvanized steel with superior electro-deposition paint finish provides excellent corrosion protection. All in one construction for factory assured terminations. Rolled edge door for cord protection. Cover design allows cords to exist while maintaining the NEMA 3R integrity. Padlockable door to help prevent unauthorized access. Deadfront construction prevents accidental contact with live parts.
Specifications
Brand Name | Midwest Electric | Item Name | Power Inlet |
Type | Unmetered, Receptacle Type, Polarized, Rainproof | Voltage Rating | 120/240 V |
Amperage Rating | 30 A | Connection Type | Screw Terminal |
Phase | 1 | Material | G90 Galvanized Steel |
Finish | Polyester Powder Coated | Length | 14-3/8 in |
Mounting | Surface | Standards | UL/cULus Listed |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |