Abbotsford
appari6034

EGS ARI6034 60Amp 600V 3-Wire 4-Pole Appleton Powertite® Replacement Interior Plug Receptacle, Natural

Price $316.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ARI6034

Description

Appleton powertite series uses the versatile pin and sleeve design to provide safe, reliable power for any types of heavy duty equipment, fixed or portable. Available in 30, 60, 100, 150, 200 and 400 Amp designs, these plugs and receptacles are built of triple coated, aluminum to withstand harsh weather, corrosive atmospheres and rough working conditions. Safety features include widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene bushing that seals out water and dust. Shell only or shell plus extra pole grounding designs provide safe, “make first, break last” grounding. Both standard and reverse service versions are available, and field conversion between the two is simple using a matching plug and receptacle for most styles. Environments and any other applications that requires NEMA 4X protection. Any applications that requires rugged, weatherproof electrical connections. Water resistant and suitable for use from –40°F/–40°C to 225°F/107°C. Standard or reverse service (e.g., to supply power to a receptacle from the plug on a generator); field convertible. Appleton also offers a nonmetallic plug designed to work with Powertite receptacles.

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Pin and Sleeve Receptacle Interior Voltage Rating 600 VAC, 250 VDC
Frequency Rating 50 - 400 Hz Amperage Rating 60 A
Phase 3 Number of Poles 4
Type Grounding Style 2 Number of Wires 3
Wire Size 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex) Material Copperfree Aluminum
Temperature Rating -40 to 107 °C Standards UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11
Application For API-6034 Plug UPC 781381166461

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok