×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
crhar631

CROUSE-HINDS AR631 REC 3W 3P 600A

Inventory
Unavailable for order
Manufacturer:CROUSE-HINDS
Manufacturer #:AR631

Description

ArktiteĀ® Heavy duty circuit breaking receptacle. CPK caps for Arktite plugs are used where portable equipment is on a standby basis and plugs are not in use. To effectively protect insulation and contacts from excessive moisture, dirt, dust and corrosion. Copper-free aluminum material. Natural finish.

Specifications

Brand Name Crouse-Hinds Sub Brand Arktite®
Item Name Receptacle Housing Type Heavy-Duty, Spring Door
Voltage Rating 600 VAC/250 VDC Amperage Rating 60 A
Number of Contacts 3 Material Copper-Free Aluminum
Dimensions 4-1/4 in L NEMA Rating NEMA 4
Standards NEC/CEC Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok