Abbotsford
crhar331

CROUSE-HINDS AR331 30A 600V Arktite® Heavy Duty Circuit Breaking Receptacle Spring Door Housing

Inventory
Unavailable for order
Manufacturer:CROUSE-HINDS
Manufacturer #:AR331

Description

ArktiteĀ® Heavy duty circuit breaking non-hazardous receptacles housing. Receptacle housing body is made of high impact strength copper-free aluminum.

Specifications

Brand Name Crouse-Hinds Sub Brand Arktite®
Item Name Receptacle Housing Type Heavy-Duty, Spring Door
Voltage Rating 600 VAC/250 VDC Amperage Rating 30 A
Number of Contacts 3 Material Copper-Free Aluminum
Dimensions 2.88 in L x 3.38 in W NEMA Rating NEMA 4
Standards NEC/CEC Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok